Replacement Heater Element, 4.5kW, 480V

Item #: 0066990

Cat #: 106964

UPC:

Company wide:
0 in stock
Documents & Guides
Replacement Heater Element, 4.5kW, 480 Volt, for Chromalox Model UTU-STAR 44

Overview

Replacement Heater Element, 4.5kW, 480 Volt, for Chromalox Model UTU-STAR 44
Also known as: 106964, CMX106964

Specifications

Volts AC: 480
Wattage: 4500
Length: 43 3/8 in
Volts AC: 480
Length: 43 3/8 in
Wattage: 4500