Nema Freedom Series Non-reversing Contactor

Item #: 0066978

Cat #: CN15GN3T4B

UPC: 782114193501

$ 2152.88 EA
Company wide:
0 in stock
Documents & Guides
Nema Contactor, Freedom, Contactor Only (no Overload Relay), Non-reversing, Open, Three-pole, 45a, 600v, 24 Vdc, 50/60 Hz, Nema 2, 45a

Overview

Nema Contactor, Freedom, Contactor Only (no Overload Relay), Non-reversing, Open, Three-pole, 45a, 600v, 24 Vdc, 50/60 Hz, Nema 2, 45a
Also known as: 782114193501, CN15GN3T4B, CUTCN15GN3T4B

Specifications

Family / Style: Freedom
Volts DC Control: 24
Mounting: Panel
Poles: 3
Amps: 45
Volts AC: 600
Size: 2
Family / Style: Freedom
Mounting: Panel
Amps: 45
Size: 2
Volts DC Control: 24
Poles: 3
Volts AC: 600