ETN FAZ-D25/1-NA-SP UL 489 Industri

Item #: 0066966

Cat #: FAZ-D25/1-NA-SP

UPC:

$ 65.36 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-D25/1-NA-SP BREAKER

Overview

C-H FAZ-D25/1-NA-SP BREAKER
Also known as: FAZ-D25/1-NA-SP, CUTFAZD251NASP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 25
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA