3" Number "9"

Item #: 0066964

Cat #: NUM3 #9

UPC:

$ 0.79 EA
Company wide:
0 in stock
Documents & Guides
Number "9", Size: 3 in. For use with PLHN3.

Overview

Number "9", Size: 3 in. For use with PLHN3.
Also known as: NUM3 #9, AERNUM39

Specifications

Length: 3 in
Length: 3 in