3" Number "5"

Item #: 0066960

Cat #: NUM3 #5

UPC:

$ 0.79 EA
Company wide:
0 in stock
Documents & Guides
Number "5", Size: 3 in. For use with PLHN3.

Overview

Number "5", Size: 3 in. For use with PLHN3.
Also known as: NUM3 #5, AERNUM35

Specifications

Length: 3 in
Length: 3 in