3" Number "0"

Item #: 0066958

Cat #: NUM3 #0

UPC:

$ 0.79 EA
Company wide:
0 in stock
Documents & Guides
Number "0", Size: 3 in. For use with PLHN3.

Overview

Number "0", Size: 3 in. For use with PLHN3.
Also known as: NUM3 #0, AERNUM30

Specifications

Length: 3 in
Length: 3 in