4 Terminal Ringless Meter Socket, 600VAC/200A

Item #: 0066923

Cat #: U1060-RL

UPC: 784572132726

$ 163.16 EA
Company wide:
3 in stock
Documents & Guides
4 Terminal Ringless Meter Socket, Small Hub Open Tall Shell, UL Listed/Type 3R, 600VAC, 200 Amp Rating, Single-Phase, 4.125L x 8W x 15.5H, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

4 Terminal Ringless Meter Socket, Small Hub Open Tall Shell, UL Listed/Type 3R, 600VAC, 200 Amp Rating, Single-Phase, 4.125L x 8W x 15.5H, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572132726, U1060-RL, MLBU1060RL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R