Wall-Mount Enclosure, Single Door, NEMA 4, 20 x 20 x 8", Steel

Item #: 0066873

Cat #: WM202008NC

UPC: 639889831087

$ 317.38 EA
Company wide:
0 in stock
Documents & Guides
Wall-Mount Enclosure, NEMA 4, Hinge Cover With Quarter Latch, 20 x 20 x 8 Inch, Carbon Steel/Gray Finish

Overview

Wall-Mount Enclosure, NEMA 4, Hinge Cover With Quarter Latch, 20 x 20 x 8 Inch, Carbon Steel/Gray Finish

Rittal WM enclosures set the standard for maximum use of space and ease of installation. WM compact enclosures can be used for virtually any application. NEMA protection ratings are ensured through a secure locking system, foamed-in-place gasket and knifeedge perimeter. Features include a body constructed of cold rolled steel, steel doors and zinc-plated mounting panels. WM enclosures are readily available in all of the most popular sizes, protection categories and configurations – including universal disconnect cutout

Also known as: 639889831087, WM202008NC, RITWM202008NC

Specifications

Material: Steel
IP/NEMA Rating: NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 4