LED Power Supply, 60 Watt, 100-240 VAC Input, 12 VDC Output

Item #: 0066871

Cat #: SLOAN701507MODW

UPC:

Company wide:
0 in stock
Documents & Guides
LED Power Supply, 60 Watt, 100-240 Volt AC Input, 12 Volt DC Output

Overview

LED Power Supply, 60 Watt, 100-240 Volt AC Input, 12 Volt DC Output
Also known as: SLOAN701507MODW, CNDSLOAN701507MODW

Specifications

Volts AC: 120, 240
Wattage: 60
Volts DC: 12
Light Technology: LED
Volts AC: 120, 240
Volts DC: 12
Wattage: 60
Light Technology: LED