Sha 87673t Cfl-twist/32w/2700k (pk

Item #: 0066869

Cat #: 87673T

UPC: 726585876730

Call for price
Company wide:
0 in stock
SHA 87673T CFL-TWIST/32W/2700

Overview

SHA 87673T CFL-TWIST/32W/2700
Also known as: 726585876730, 87673T, SHACFLTWIST32W2700

Specifications

Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2150
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Wattage: 32
Lumens: 2150
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)