5W B11 LED Lamp, 30K

Item #: 0066866

Cat #: LED5E12B1130K

UPC: 762148250371

Call for price
Company wide:
0 in stock
Dimmable LED Lamp, 5W, 120V, Bulb: B11, Base: Candelabra Screw (E12), Lumens: 300, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. Finish: Clear. 40W Equivalent.

Overview

Dimmable LED Lamp, 5W, 120V, Bulb: B11, Base: Candelabra Screw (E12), Lumens: 300, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. Finish: Clear. 40W Equivalent.
Also known as: 762148250371, LED5E12B1130K, TCPLED5E12B1130K

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 5
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Color Rendering Index (CRI): 82
Shape: B11 (Blunt Tip)
Lumens: 300
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 5
Volts AC: 120
Light Technology: LED
Base: Candelabra Screw (E12)