Fluorescent Lamp, U-Bent, T12, 22-1/2", 40W, 4100K

Item #: 0066851
Cat #: FB40CWX6
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, U-Bent, T12, 40 Watt, 4100K, Leg Spacing: 6 Inch, 87 CRI, Lumens: 2100, Length: 22-1/2 Inch, Standard Case Qty: 12

Overview

Fluorescent Lamp, U-Bent, T12, 40 Watt, 4100K, Leg Spacing: 6 Inch, 87 CRI, Lumens: 2100, Length: 22-1/2 Inch, Standard Case Qty: 12
Also known as: FB40CWX6, SHAFB40CWX6

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 87
Shape: T12-6U (U-Bend)
Wattage: 40
Lumens: 2100
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Shape: T12-6U (U-Bend)
Lumens: 2100
Light Technology: Fluorescent
Color Rendering Index (CRI): 87
Wattage: 40
Length: 22.500 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)