4" Square Exposed Work Cover, Universal 6 in 1, 1/2" Raised

Item #: 0066825

Cat #: 809U

UPC: 050169978092

$ 9.04 EA
Company wide:
291 in stock
Documents & Guides
4 Inch Square, Exposed Work Cover, Type: Universal 6 in 1, GFCI/Duplex/Toggle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 6.5

Overview

4 Inch Square, Exposed Work Cover, Type: Universal 6 in 1, GFCI/Duplex/Toggle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 6.5

Duplex and Toggle Switch adapter plates provide flexibility during cover installation • For GFCI, Duplex, or Toggle Switch • Ideal for service trucks • Carry less part numbers - reduce inventory dollars • RACO exposed work covers include required hardware for mounting the device(s) • RACO exposed work covers meet the requirements of the 2008 NEC Article 250.146 (A). • Cover, plates and hardware are packed in a poly-bag with printed catalog number, configurations and compliances. • MADE in USA • Inserts and covers are made of zinc galvanized coated steel

Also known as: 050169978092, 809U, RAC809U

Features & Benefits

  • RACO® exposed work covers include required hardware for mounting the receptacle(s)
  • RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • Accommodates 1-1/4 in. drywall thickness
  • Pre-galvanized steel construction

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 6.500 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 6.500 in³