4" Square Exposed Work Cover, Universal With Insert Plates, Steel

Item #: 0066824

Cat #: 808U

UPC: 050169978085

$ 6.48 EA
Company wide:
551 in stock
Documents & Guides
4" Square, Exposed Work Cover, Type: (1) GFCI/Decorator Receptacle, Switch, or Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 6.5".

Overview

4" Square, Exposed Work Cover, Type: (1) GFCI/Decorator Receptacle, Switch, or Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 6.5".

RACO® exposed work covers include required hardware for mounting the receptacle(s) RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions

Also known as: 050169978085, 808U, RAC808U

Features & Benefits

  • RACO® exposed work covers include required hardware for mounting the receptacle(s)
  • RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • Drawn construction
  • Angled mounting slots compensate up to 12 degrees for box misalignment

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 6.500 in³
Gangs: 1
Depth: 1/2 in
Material: Steel
Cubic Inches: 6.500 in³