1" Straight Liquidtight Connector

Item #: 0066769

Cat #: 1LTCN

UPC: 784564301000

$ 12.59 EA
Company wide:
2,307 in stock
Straight Liquidtight Connector, 1-Inch

Overview

Straight Liquidtight Connector, 1-Inch

Positively bond conduit to a box or enclosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations.

Also known as: 784564301000, 1LTCN, Sealtite Nipple

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel