12A, 125V, TOO Series Time Delay Fuse

Item #: 0066739

Cat #: TOO012

UPC: 079458430660

$ 13.61 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
12 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element

Overview

12 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element

TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.

Also known as: 079458430660, TOO012, LFUTOO012

Specifications

Speed: Time Delay, Slow Blow
Amps: 12
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay, Slow Blow
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 12
Volts AC: 125
Mounting: Screw In