12A, 125V Type S Time Delay Fuse

Item #: 0066738

Cat #: SOO012

UPC: 079458410662

Company wide:
0 in stock
Documents & Guides
12 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element.

Overview

12 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element.

SOO Fuses are dual-element time delay Type S fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits.

Also known as: 079458410662, SOO012, LFUSOO012

Specifications

Speed: Time Delay, Slow Blow
Amps: 12
Mounting: Plug
Type: Type S, Plug Fuse
Volts AC: 125
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Mounting: Plug
Volts AC: 125
Amps: 12
Type: Type S, Plug Fuse
Interrupt Rating DC: 10 kA