Enclosure, NEMA 1, Screw Cover, 12 x 12 x 6", Galvanized Steel

Item #: 0066731

Cat #: AB12126SBG

UPC: 707353011300

Company wide:
0 in stock
Documents & Guides
AUSTIN AB-12126SBG

Overview

AUSTIN AB-12126SBG
Also known as: 707353011300, AB12126SBG, AUSAB12126SBG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray