Fast-acting Midget Fuse

Item #: 0066718

Cat #: BLF012

UPC: 079458100662

$ 14.47 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Blf, Type: Cartridgelead, Amp Rating: 12 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features:fast Acting, Ma

Overview

fuses, High Speed, North American Style, Brand Or Series: Blf, Type: Cartridgelead, Amp Rating: 12 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features:fast Acting, Ma

Laminated tube BLF fuses are the lowest price midget fuse. They are suitable for control circuit and instrument protection in dry locations.

Also known as: 079458100662, BLF012, LFUBLF012

Specifications

Family / Style: BLF
Speed: Fast Acting
Type: Fuse
Class: Midget
Standards: California Proposition 65
Family / Style: BLF
Type: Fuse
Standards: California Proposition 65
Speed: Fast Acting
Class: Midget