30.5 mm, Class I Division 2 Pushbutton Operator

Item #: 0066716

Cat #: 10250T476H

UPC: 782114510827

$ 241.97 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2 Pushbutton Operator, Chrome Bezel, Illuminated, Flush, Without Lens, Momentary, Incandescent, Full Voltage

Overview

30.5 Mm, Class I Division 2 Pushbutton Operator, Chrome Bezel, Illuminated, Flush, Without Lens, Momentary, Incandescent, Full Voltage
Also known as: 782114510827, 10250T476H, CUT10250T476H

Specifications

Mounting: Flush
Type: Operator, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Operator, Pushbutton