Button Light Driver, LED, Dimmable, 9W, 120VAC

Item #: 0066701

Cat #: LD700MA09EDIMIS

UPC: 790576189055

Company wide:
0 in stock
Documents & Guides
Button Light Driver, LED, Dimmable, 9 Watt, 120 Volts AC Input

Overview

Button Light Driver, LED, Dimmable, 9 Watt, 120 Volts AC Input
Also known as: 790576189055, LD700MA09EDIMIS, WACLD700MA09EDIMIS

Specifications

Volts AC: 120
Type: Button Light
Wattage: 9
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Wattage: 9
Dimmable: Yes
Type: Button Light
Light Technology: LED