Mechanical Timer, 24-Hour, SPST

Item #: 0066689

Cat #: T101

UPC: 078275000018

$ 92.94 EA
Company wide:
344 in stock
Mechanical Timer, 24 Hour, SPST, NEMA 1, 40 Amp, 125 Volt, HP Rating: 2HP.

Overview

Mechanical Timer, 24 Hour, SPST, NEMA 1, 40 Amp, 125 Volt, HP Rating: 2HP.

The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

Also known as: 078275000018, T101, IMTT101, spst

Specifications

Type: Mechanical, SPST, Electromechanical
Range: 24 hr
IP/NEMA Rating: NEMA 1
Wattage: 3
Amps: 40
Volts AC: 125
Type: Mechanical, SPST, Electromechanical
IP/NEMA Rating: NEMA 1
Amps: 40
Range: 24 hr
Wattage: 3
Volts AC: 125