LED Flood Luminaire

Item #: 0066659

Cat #: FLD-304-40-YM-06-E-UL-WH-700

UPC:

Company wide:
0 in stock
Documents & Guides
LED 40° Flood Luminaire, Yoke Mounting, 120-277V, 700mA, Color Temperature: 5700K, Color: White

Overview

LED 40° Flood Luminaire, Yoke Mounting, 120-277V, 700mA, Color Temperature: 5700K, Color: White

Slim, low profile design. Luminaire is constructed from rugged die cast and extruded aluminum components. LED driver is mounted in a sealed weather-tight center chamber that allows for access from below the luminaire. High performance heat sinks specifically designed for LED floodlight application. Luminaire mounts with stainless steel adjustable yoke mount which allows for +/- 90˚ adjustment in 5˚ increments.

Also known as: FLD-304-40-YM-06-E-UL-WH-700, CLLFLD30440YM06EUL

Specifications

Mounting: Yoke
Color Temperature: 5700 (Bright White)
Color: White
Light Technology: LED
Mounting: Yoke
Color: White
Color Temperature: 5700 (Bright White)
Light Technology: LED