Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 5"

Item #: 0066649

Cat #: A1210CH

UPC: 783510554200

$ 233.05 EA
Company wide:
52 in stock
Junction Box, NEMA 12, Hinged Cover, 12 x 10 x 5 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, 12 x 10 x 5 Inch, Steel/Gray

The nVent HOFFMAN HOFA1210CH is an easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.

Also known as: 783510554200, A1210CH, HOFA1210CH

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Screw-down door clamps
  • Bonding provision on door
  • External wall-mounting brackets for easy installation
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Height: 12 in
Depth: 5 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Mounting: Surface
Width: 10 in
Special Program: Hoffman On Demand
Depth: 5 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel