1" Flexible Liquidtight Connector, 90 D

Item #: 0066587

Cat #: S61000FC90

UPC: 847656005856

$ 126.29 EA
Company wide:
47 in stock
Documents & Guides
1 inch, Flexible Connector, Liquidtight, 90°, Stainless Steel.

Overview

1 inch, Flexible Connector, Liquidtight, 90°, Stainless Steel.
Also known as: 847656005856, S61000FC90, CLBS61000FC90

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel