3m Ct11rd50-c 11" Red 50 Lb Cable Tie, 100/PK

Item #: 0066545

Cat #: CT11RD50-C

UPC: 051128595602

$ 1.09 EA
Company wide:
1,200 in stock
Documents & Guides
3M CT11RD50-C 11 11" PLENUM RED CABLE TIE, 100/PK

Overview

3M CT11RD50-C 11 11" PLENUM RED CABLE TIE, 100/PK

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping.

Also known as: 051128595602, CT11RD50-C, MMMCT11RD50C

Specifications

Color: Red
Material: Nylon
Length: 11.100 in
Color: Red
Length: 11.100 in
Material: Nylon