30" Com Circ, 1/4HP, 3-Spd, 120V, Ped

Item #: 0066536

Cat #: CACU30P

UPC: 686334869744

$ 614.06 EA
Company wide:
0 in stock
Documents & Guides
30 IN Commercial Circulator, CFM 4200(High) 3800 (med) 3500 (Low), 1/4 HP, 2.4 AMP, 120 V, 3 Speeds, Paddle Blade Style, Motor Drive Type, Pedestal Mounting

Overview

30 IN Commercial Circulator, CFM 4200(High) 3800 (med) 3500 (Low), 1/4 HP, 2.4 AMP, 120 V, 3 Speeds, Paddle Blade Style, Motor Drive Type, Pedestal Mounting
Also known as: 686334869744, CACU30P, TPICACU30P

Specifications

Mounting: Pedestal
Type: Commercial Grade
Phase: 1
Standards: California Proposition 65
Horsepower: 0.250
Mounting: Pedestal
Phase: 1
Horsepower: 0.250
Type: Commercial Grade
Standards: California Proposition 65