4 inch EMT D/C Set Screw Connector

Item #: 0066503

Cat #: 4EDCISSCN

UPC: 784564003959

$ 62.98 EA
Company wide:
0 in stock
Documents & Guides
EMT Set Screw Connector, 4 inch, Material: Die Cst Zinc.

Overview

EMT Set Screw Connector, 4 inch, Material: Die Cst Zinc.

Single unit construction eliminates loose component parts, integral green plastic insulated throat bushing provides maximum protection for insulated wires. For connecting MC, AC, and Flex Cable

Also known as: 784564003959, 4EDCISSCN

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in