1 inch EMT Ins Set Screw Connector

Item #: 0066348

Cat #: 1EDCISSCN

UPC: 784564003881

$ 3.78 EA
Company wide:
0 in stock
Documents & Guides
EMT Set Screw Connector, 1 inch, Insulated, Material: Die Cast Zinc

Overview

EMT Set Screw Connector, 1 inch, Insulated, Material: Die Cast Zinc
Also known as: 784564003881, 1EDCISSCN

Specifications

Diameter: 1 in
Diameter: 1 in