14682 LUCALOX

Item #: 0066340

Cat #: LU750

UPC: 043168146821

Company wide:
0 in stock
Documents & Guides
GE Lucalox High Pressure Sodium ED37

Overview

GE Lucalox High Pressure Sodium ED37
Also known as: 043168146821, LU750, CURLU750

Specifications

Shape: ED37 (Elliptical Dimple)
Wattage: 750
Color: Clear
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 22
ANSI Code: S111
Lumens: 147
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Color: Clear
Base: Mogul Screw (E39)
ANSI Code: S111
Light Technology: HID
Wattage: 750
Color Temperature: 2100 (Warm White)
Color Rendering Index (CRI): 22
Lumens: 147