7/8" Pushbutton Device Receptable Wallplate, 1-Gang, Stainless Steel

Item #: 0066335
Cat #: 149-1
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1-Gang, (1) 7/8 Inch Hole Device Receptacle Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel. For use with Edwards 821, 850 & 854 Series Pushbuttons.

Overview

1-Gang, (1) 7/8 Inch Hole Device Receptacle Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel. For use with Edwards 821, 850 & 854 Series Pushbuttons.
Also known as: 149-1, EDW1491

Specifications

Type: Pushbutton Plate
Mounting: Device
Size: Standard
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Pushbutton Plate
Size: Standard
Gangs: 1
Mounting: Device
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)