2400PM Plugmold Multioutlet Strip, Ivory

Item #: 0066308

Cat #: 24S6012IGX99IV

UPC: 786776165166

$ 148.09 EA
Company wide:
0 in stock
Steel, Plugmold Multioutlet Strip, 2400PM Series, Single-Channel, 5 Duplex Receptacle, Size: 5' Length, IG Finish, Color: Ivory.

Overview

Steel, Plugmold Multioutlet Strip, 2400PM Series, Single-Channel, 5 Duplex Receptacle, Size: 5' Length, IG Finish, Color: Ivory.
Also known as: 786776165166, 24S6012IGX99IV, WMD24S6012IGX99IV

Specifications

Length: 5 ft
Color: Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Ivory