4" Square Cover, 3-Device, Mud Ring, 5/8" Raised, Drawn, Metallic

Item #: 0066304

Cat #: 792

UPC: 050169007921

$ 13.75 EA
Company wide:
1 in stock
4 Inch Square Cover, 3-Device, Mud Ring, 5/8 Inch Raised, Drawn, Metallic, For Use With Raco 263 Data Box

Overview

4 Inch Square Cover, 3-Device, Mud Ring, 5/8 Inch Raised, Drawn, Metallic, For Use With Raco 263 Data Box

RACO Large capacity boxes are used for audio, video, data and power applications providing ample space for Cat 6A and fiber optic cable bends

Also known as: 050169007921, 792, RAC792

Features & Benefits

  • Drawn construction
  • Accepts UL Listed voltage partition, Cat. No. 981

Specifications

Gangs: 3
Depth: 5/8 in
Material: Steel
Standards: California Proposition 65
Gangs: 3
Material: Steel
Depth: 5/8 in
Standards: California Proposition 65