Exit Sign, LED, Double Face, Red Letters, 120/277V, 2.4W, Damp Location

Item #: 0066299

Cat #: 20783D

UPC: 762148034520

Call for price
Company wide:
0 in stock
Exit Sign, LED, Double Face, Red Letters, White Housing, 120/277V, 2.4W, Damp Location

Overview

Exit Sign, LED, Double Face, Red Letters, White Housing, 120/277V, 2.4W, Damp Location
Also known as: 762148034520, 20783D, TCP20783D

Specifications

Material: Thermoplastic
Color: White/Red
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Mounting: Universal
Volts AC Range: 120 - 277
Color: White/Red
Light Technology: LED