15kV 1/C 2/0 AWG CU MV-105 133% EPR

Item #: 0066284

Cat #: 2A3ACCLAMXLPX500

UPC: 662927453224

Call for price
Company wide:
0 in stock
Documents & Guides
15KV, 1/C, 2/0 AWG Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC MAX, Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circuit: 250C, Cut to Length.

Overview

15KV, 1/C, 2/0 AWG Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC MAX, Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circuit: 250C, Cut to Length.
Also known as: 662927453224, 2A3ACCLAMXLPX500, 23AACCLAMX500, Shellfish

Specifications

Length: 500 ft
Conductors: 2
Gauge: 2 AWG
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Length: 500 ft
Gauge: 2 AWG
Material: Aluminum
Conductors: 2
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)