1000 Watt Mercury Vapor Lamp

Item #: 0066283

Cat #: H36GW1000DX

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Mercury Vapor Lamp, 1000 Watt, 120 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 56000, CRI: 45, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H36, Standard Case Qty: 6 *Sylvania Part # 69331*

Overview

Mercury Vapor Lamp, 1000 Watt, 120 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 56000, CRI: 45, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H36, Standard Case Qty: 6 *Sylvania Part # 69331*
Also known as: H36GW1000DX, CNDH36GW1000DX

Specifications

Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 45
Shape: BT37 (Blown Tubular)
Wattage: 1000
ANSI Code: H36
Lumens: 56000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 45
Wattage: 1000
Lumens: 56000
Base: Mogul Screw (E39)
Shape: BT37 (Blown Tubular)
ANSI Code: H36