
Metal Halide Lamp, 70 Watt, ED17
Item #: 0066258
Cat #: MHC70/C/U/M/4K ELITE
UPC: 046677429911
Company wide:
0
in stock
Metal Halide Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 6200, CRI: 88, Color Temp: 4200K, ANSI Code: M143/M98/C98/E. Color: Coated, 1 per SKU, 12 per Pack *Philips Part # 42991-0*
Overview
Metal Halide Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 6200, CRI: 88, Color Temp: 4200K, ANSI Code: M143/M98/C98/E. Color: Coated, 1 per SKU, 12 per Pack *Philips Part # 42991-0*
MasterColor Elite 70 watt Ceramic Metal Halide ED-17 4200K Lamps provide excellent lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.
Also known as: 046677429911, MHC70/C/U/M/4K ELITE, PHIMHC70CUM4KELITE
Specifications
| Wattage: | 70 |
| Color Temperature: | 4200 (Cool White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 88 |
| Shape: | ED17 (Elliptical Dimple) |
| ANSI Code: | M98/E, M98/C, M143/E |
| Lumens: | 6200 |
| Light Technology: | HID |
| Wattage: | 70 |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 88 |
| ANSI Code: | M98/E, M98/C, M143/E |
| Light Technology: | HID |
| Color Temperature: | 4200 (Cool White) |
| Volts AC: | 120, 277 |
| Shape: | ED17 (Elliptical Dimple) |
| Lumens: | 6200 |