5W B11 LED Lamp, 27K

Item #: 0066235

Cat #: LED5E12B1127K

UPC: 762148234951

Call for price
Company wide:
0 in stock
Documents & Guides
LED Elite Decorative 5W Dimmable Candelabra Blunt Tip B11 2700K

Overview

LED Elite Decorative 5W Dimmable Candelabra Blunt Tip B11 2700K
Also known as: 762148234951, LED5E12B1127K, TCPLED5E12B1127K

Specifications

Color Rendering Index (CRI): 82
Wattage: 5
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 82
Shape: B11 (Blunt Tip)
Lumens: 300
Light Technology: LED
Base: Candelabra Screw (E12)
Wattage: 5
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes