POWER FISHING SYSTEM

Item #: 0066170

Cat #: 690-15

UPC: 783310015543

$ 1879.00 EA
Company wide:
3 in stock
Documents & Guides
Power Fishing System, Conduit Diameter: 1/2" - 4", Power Requirements: 120V AC & 12A, Plug Type: NEMA 5-15, Air Flow: 107 CFM

Overview

Power Fishing System, Conduit Diameter: 1/2" - 4", Power Requirements: 120V AC & 12A, Plug Type: NEMA 5-15, Air Flow: 107 CFM

Industrial 2-Stage Motor –Powerful, sustained suction and blowing that out performs a typical shop vacuum. Washable Stainless Steel Filter – Stainless steel mesh filter that, when maintained, never needs replacing. Steel Transport Handle – Long handle to easily pull vacuum around the jobsite and up stair. Fully Equipped Power Fishing System – 690 system comes with all the accessories needed to fish a pulling line and a new locking storage box to hold it all. Large Durable Tank – Large 12 gallon tank for wet or dry vacuum and storage for the available 10’, 15’, or 25’ hoses. Large 8” Wheels – Industrial wheel and axel system make transportation on rough ground or up stairs easy.

Also known as: 783310015543, 690-15, GRE69015

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 3 in, 3 1/2 in, 2 in, 4 in, 2 1/2 in
Color: Green, Black
Type: Power Fishing System
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 3 in, 3 1/2 in, 2 in, 4 in, 2 1/2 in
Type: Power Fishing System
Color: Green, Black