Transformer, Dry Type, 50KVA, 600 - 120/240VAC, 1PH, NEMA 3R

Item #: 0066168

Cat #: TP531203S

UPC: 047503204337

$ 8084.96 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 50 KVA, 600 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 3 Winding

Overview

Transformer, Dry Type, 50 KVA, 600 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 3 Winding

Core Design. Cores are high-quality electrical steel from industry-leading suppliers n 3R Compliant. All new units ship with weather shields already installed n Flexibility. When a weather shield is not needed, it can easily be removed n Terminal Lugs. Primary and secondary terminals come standard with lugs (up to 112.5kVA) for quicker, easier connections n Isolating Pads. Extra padding reduces noise and vibration, assuring quiet operation n Aluminum Windings. Aluminum provides increased insulation life, cooler operation, and lower losses n Consistent Fit/Form. Enclosure sizes of DOE 2016 units are identical to TP-1 sizes

Also known as: 047503204337, TP531203S, ACMTP531203S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection
  • Optional weather shield - WSA2

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 50kVA
Secondary Voltage: 120/240
Phase: 1
Primary Voltage: 600
Secondary Voltage: 120/240
Type: Dry Type Transformer
Volt Amps: 50kVA