Low Voltage Switch

Item #: 0066117

Cat #: LVSW-101-W

UPC: 754182931309

$ 35.81 EA
Company wide:
24 in stock
Documents & Guides
Low Voltage Pushbutton Switch: For on/off control of one load; 24 VDC, White. Compatible with LC8, LP8, LI and LMCP Series lighting control panels.

Overview

Low Voltage Pushbutton Switch: For on/off control of one load; 24 VDC, White. Compatible with LC8, LP8, LI and LMCP Series lighting control panels.

LVSW-100 Series Low Voltage Switches are lighting control devices that use conventional point-to-point low voltage wiring for control of single or multiple loads. Each button provides a momentary contact that is intended for use with compatible low voltage relay panels or similar lighting control panels or devices. Each button has an LED indicator that can serve as a status indicator or as a locator light.

Also known as: 754182931309, LVSW-101-W, WATLVSW101W

Specifications

Volts DC: 24
Color: White
Mounting: Wall
Volts DC: 24
Mounting: Wall
Color: White