Fuse Holder, 30A, 600V, Communications Feature, 3P, Class CC

Item #: 0066102

Cat #: OPM-1038RC

UPC: 051712797238

$ 639.04 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder, OPTIMA, 3-Pole, 30 Amp, 600 Volt, Class CC, Non-Rejection, Open Fuse Communications Feature

Overview

Fuse Holder, OPTIMA, 3-Pole, 30 Amp, 600 Volt, Class CC, Non-Rejection, Open Fuse Communications Feature

Optima™ fuse holder module. OPM-1038(R)(C) without switch. OPM-1038(R)(C) is a 3-pole modular fuse holder 13/32" x 1-1/2" (10x38mm) and Class CC fuses. Padlockable with finger-safe terminals for safety. Cam-action handle for easy fuse module removal, offered with Class CC rejection clips or 13/32 x 1-1/2 (10x38mm) clips to meet global needs

Also known as: 051712797238, OPM-1038RC, BUSOPM1038RC

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: OPM
Poles: 3
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA
Volts DC: 600
Amps: 30
Class: CC
Interrupt Rating DC: 200 kA
Family / Style: OPM