7/8" Female Straight Connector, 8A/300V

Item #: 0066077

Cat #: MBCC-412RA

UPC:

Company wide:
1 in stock
Documents & Guides
Single-Ended Mini-Style Quick Disconnect Cable, 7/8 In. 4-Pin Female Straight Connector, Rated Voltage: 300 Volts AC/DC, Rated Current: 8 Amps, Length: 12 Ft., Nylon Coupling Nut, PVC Insulated, 18AWG

Overview

Single-Ended Mini-Style Quick Disconnect Cable, 7/8 In. 4-Pin Female Straight Connector, Rated Voltage: 300 Volts AC/DC, Rated Current: 8 Amps, Length: 12 Ft., Nylon Coupling Nut, PVC Insulated, 18AWG
Also known as: MBCC-412RA, BANMBCC412RA

Specifications

Gender: Female
Gauge: 18 AWG
Volts AC: 300
Color: Black
Material: PVC
Diameter: 7/8 in
IP/NEMA Rating: IP67
Amps: 8
Conductors: 4
Gender: Female
Volts AC: 300
Material: PVC
IP/NEMA Rating: IP67
Conductors: 4
Gauge: 18 AWG
Color: Black
Diameter: 7/8 in
Amps: 8