S2 480V 200A OD SP KIT

Item #: 0066072

Cat #: 2O480-2W

UPC: 078477598368

Company wide:
0 in stock
Documents & Guides
Product Line: Series 2000, Enclosure Type: Outdoor, Voltage: 277/480 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 200 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Product Line: Series 2000, Enclosure Type: Outdoor, Voltage: 277/480 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 200 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 2000 277/480V 200A Outdoor KWH Meter Kit with 3 Split Core, 3P4W

Also known as: 078477598368, 2O480-2W, LEV2O4802W

Specifications

Phase: 3
Mounting: Surface
Phase: 3
Mounting: Surface