ETN E60KNS18 BAG OF TWO 18MM MOUNTI

Item #: 0066067

Cat #: E60KNS18

UPC: 782114752319

$ 12.37 EA
Company wide:
0 in stock
Documents & Guides
18MM MTG NUTS COMET

Overview

18MM MTG NUTS COMET
Also known as: 782114752319, E60KNS18, CUTE60KNS18

Specifications

Diameter: 18 mm
Material: Brass
Family / Style: E60, Prism
Diameter: 18 mm
Family / Style: E60, Prism
Material: Brass