6" Conduit Locknut

Item #: 0066014

Cat #: 6LN

UPC: 781002123125

$ 50.64 EA
Company wide:
106 in stock
Documents & Guides
Locknut, Size: 6". Material: Zinc Plated Steel.

Overview

Locknut, Size: 6". Material: Zinc Plated Steel.

Steel Locknuts are used to secure threaded fittings, rigid conduit, or IMC to steel enclosures.

Also known as: 781002123125, 6LN

Specifications

Material: Steel
Diameter: 6 in
Material: Steel
Diameter: 6 in