5" Conduit Locknut

Item #: 0066011

Cat #: 5LN

UPC: 781002123118

$ 37.60 EA
Company wide:
15 in stock
Documents & Guides
Locknut, Size: 5". Material: Zinc Plated Steel. Package Quantity: 10.

Overview

Locknut, Size: 5". Material: Zinc Plated Steel. Package Quantity: 10.

Steel Locknuts are used to secure threaded fittings, rigid conduit, or IMC to steel enclosures.

Also known as: 781002123118, 5LN

Specifications

Diameter: 5 in
Material: Steel
Diameter: 5 in
Material: Steel