4" Rigid Steel 45° Sweep Elbow, 36" Radius

Item #: 0066009

Cat #: 4R45X36

UPC: 786692025087

$ 1101.54 EA
Company wide:
7 in stock
4 Inch Rigid Steel 45 Degree Sweep Elbow, 36 Inch Radius

Overview

4 Inch Rigid Steel 45 Degree Sweep Elbow, 36 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 786692025087, 4R45X36

Specifications

Material: Steel
Diameter: 4 in
Angle: 45°
Sweep Radius: 36 in
Material: Steel
Angle: 45°
Diameter: 4 in
Sweep Radius: 36 in