Flexible Steel Conduit, 4", 25' Coil

Item #: 0065998

Cat #: 4FSX25

UPC: 980050021111

$ 21.37 FT
Company wide:
979 in stock
Documents & Guides
4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.

Overview

4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.

Flexible metal raceway for electrical power, control and communication cables

Also known as: 980050021111, 4FSX25, Flex, greenfield

Specifications

Length: 25 ft
Material: Steel
Diameter: 4 in
Package Type: Coil
Type: Reduced Wall
Length: 25 ft
Diameter: 4 in
Type: Reduced Wall
Material: Steel
Package Type: Coil