4" Aluminum Flex, 25' Coil

Item #: 0065997

Cat #: 4FAX25

UPC: 980050022118

$ 7.84 FT
Clearance
Price good while supplies last
Company wide:
904 in stock
Documents & Guides
4" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 25 ft Coil.

Overview

4" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 25 ft Coil.

Reduced wall flexible conduit can be used in flexible metal raceway systems for electrical power, communication cables, motor leads, listed assemblies and wire fixtures and manufactured wiring systems. The Reduced Wall product must additionally meet an impact performance test.

Also known as: 980050022118, 4FAX25

Specifications

Length: 25 ft
Diameter: 4 in
Material: Aluminum
Package Type: Coil
Length: 25 ft
Material: Aluminum
Diameter: 4 in
Package Type: Coil